Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, CNMG, 432, MV5-WPV20

  • Item # 450C76
  • Mfr. Model # CNMG120408-MV5 WPV20
Diamond Turning Insert, CNMG, 432, MV5-WPV20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450C76
Mfr. Model # CNMG120408-MV5 WPV20
UNSPSC #23171618
Shipping Weight 0.22 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 432
Chip-Breaker MV5
Grade WPV20
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.1880"
Nose Radius 0.031"
ANSI Number CNMG432-MV5 WPV20
ISO Number CNMG120408-MV5 WPV20
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions