Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, CCMT, 431, MM4-WMP20S

  • Item # 450C31
  • Mfr. Model # CCMT120404-MM4 WMP20S
Diamond Turning Insert, CCMT, 431, MM4-WMP20S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450C31
Mfr. Model # CCMT120404-MM4 WMP20S
UNSPSC #23171618
Shipping Weight 0.18 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CCMT
Insert Size 431
Chip-Breaker MM4
Grade WMP20S
Insert Application Medium
Workpiece Compatibility Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 7 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.1880"
Nose Radius 0.016"
ANSI Number CCMT431-MM4 WMP20S
ISO Number CCMT120404-MM4 WMP20S
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.217"
Mounting Style Screw
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions