Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, CCGT, 430.5, MN2-WNN10

  • Item # 449X89
  • Mfr. Model # CCGT120402-MN2 WNN10
Diamond Turning Insert, CCGT, 430.5, MN2-WNN10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449X89
Mfr. Model # CCGT120402-MN2 WNN10
UNSPSC #23171618
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CCGT
Insert Size 430.5
Chip-Breaker MN2
Grade WNN10
Insert Application Medium
Workpiece Compatibility Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 7 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.1880"
Nose Radius 0.008"
ANSI Number CCGT4(3)0.5-MN2 WNN10
ISO Number CCGT120402-MN2 WNN10
Insert Material Carbide
Coating Uncoated
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.217"
Mounting Style Screw
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions