Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, CNMG, 432, MS3-WPP20S

  • Item # 449X19
  • Mfr. Model # CNMG120408-MS3 WPP20S
Diamond Turning Insert, CNMG, 432, MS3-WPP20S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449X19
Mfr. Model # CNMG120408-MS3 WPP20S
UNSPSC #23171618
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 432
Chip-Breaker MS3
Grade WPP20S
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.1880"
Nose Radius 0.031"
ANSI Number CNMG432-MS3 WPP20S
ISO Number CNMG120408-MS3 WPP20S
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions