Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, VCGT, 331, PM2-WXN10

  • Item # 30FV61
  • Mfr. Model # VCGT160404-PM2 WXN10
Diamond Turning Insert, VCGT, 331, PM2-WXN10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30FV61
Mfr. Model # VCGT160404-PM2 WXN10
UNSPSC #23171618
Shipping Weight 2.27 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style VCGT
Insert Size 331
Chip-Breaker PM2
Grade WXN10
Insert Application Medium
Workpiece Compatibility Nonferrous (N)
Relief Angle 7 Degrees
Inscribed Circle 3/8"
Insert Thickness 0.1875"
Nose Radius 0.0157"
ANSI Number VCGT331-PM2
ISO Number VCGT160404-PM2WXN10
Insert Material Carbide
Coating PVD
Cutting Direction Neutral
Rake Positive
For Use With Series SVHBL 12 3B, SVHBL 16 3D, SVHBR 12 3B, SVHBR 16 3D, SVJBL 12 3B, SVJBL 16 3D, SVJBL 20 3D, SVJBR 12 3B, SVJBR 16 3D, A16T-SVQBL 3-D, A16T-SVQBR 3-D, A20T-SVUBL 3, A20T-SVUBR 3, A24T-SVPBL 3, A24T-SVPBR 3, A24T-SVQBL 3, A24T-SVQBR 3, A24T-SVUBL 3, A24T-SVUBR 3
No. of Edges 2
Mounting Style Screw Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions