Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, DCGT, 21.51, PM2-WK1

  • Item # 30FN24
  • Mfr. Model # DCGT070204-PM2 WK1
Diamond Turning Insert, DCGT, 21.51, PM2-WK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30FN24
Mfr. Model # DCGT070204-PM2 WK1
UNSPSC #23171618
Shipping Weight 0.57 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style DCGT
Insert Size 21.51
Chip-Breaker PM2
Grade WK1
Insert Application Medium
Workpiece Compatibility Nonferrous (N)
Relief Angle 7 Degrees
Inscribed Circle 1/4"
Insert Thickness 0.0937"
Nose Radius 0.0157"
ANSI Number DCGT2(1.5)1-PM2
ISO Number DCGT070204-PM2WK1
Insert Material Carbide
Coating Uncoated
Cutting Direction Neutral
Rake Positive
For Use With Series SDJCL 06 2, SDJCL 08 2, SDJCL 10 2, SDJCL 12 2B, SDJCR 06 2, SDJCR 08 2, SDJCR 10 2, SDJCR 12 2B, A16T-SDUCL 2-DX, A16T-SDUCR 2-DX, A06M-SDUCL 2, A06M-SDUCL 2-R, A06M-SDUCR 2, A06M-SDUCR 2-R, A08M-SDUCL 2, A08M-SDUCL 2-R, A08M-SDUCR 2
No. of Edges 2
Mounting Style Screw Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions