Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, CCGT, 32.52, PM2-WK1

  • Item # 30FL35
  • Mfr. Model # CCGT09T308-PM2 WK1
Diamond Turning Insert, CCGT, 32.52, PM2-WK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30FL35
Mfr. Model # CCGT09T308-PM2 WK1
UNSPSC #23171618
Shipping Weight 0.97 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CCGT
Insert Size 32.52
Chip-Breaker PM2
Grade WK1
Insert Application Medium
Workpiece Compatibility Nonferrous (N)
Relief Angle 7 Degrees
Inscribed Circle 3/8"
Insert Thickness 0.1562"
Nose Radius 0.0310"
ANSI Number CCGT3(2.5)2-PM2
ISO Number CCGT09T308-PM2WK1
Insert Material Carbide
Coating Uncoated
Cutting Direction Neutral
Rake Positive
For Use With Series A10R-SCLCL 3, A10R-SCLCL 3-R, A10R-SCLCR 3, A10R-SCLCR 3-R, A12S-SCLCL 3, A12S-SCLCL 3-R, A12S-SCLCR 3, A12S-SCLCR 3-R, A16T-SCLCL 3, A16T-SCLCR 3, SCLCL 08 3, SCLCL 10 3, SCLCL 12 3B, SCLCL 16 3D, SCLCR 08 3, SCLCR 10 3, SCLCR 12 3B, SCLCR 16 3D, 570-SCLCL-20-09, 570-SCLCL
No. of Edges 2
Mounting Style Screw Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions