This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WALTER VALENITE 

    Diamond Turning Insert, CNMG, 543, NM-WSM30

  • Item # 28MF71
  • Mfr. Model # CNMG160612-NM4 WSM30
Diamond Turning Insert, CNMG, 543, NM-WSM30

Technical Specifications

Item # 28MF71
Mfr. Model # CNMG160612-NM4 WSM30
UNSPSC #23171618
Shipping Weight 0.598 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 543
Chip-Breaker NM
Grade WSM30
Insert Application Medium
Workpiece Compatibility Stainless (M), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 5/8"
Insert Thickness 0.250"
Nose Radius 0.047"
ANSI Number CNMG543-NM4
ISO Number CNMG160612-NM4 WSM30
Insert Material Carbide
Coating PVD
Cutting Direction Neutral
Rake Negative
For Use With Toolholders and Boring Bars
No. of Edges 8
Mounting Style Screw Held
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In