Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, CNMG, 432, NM-WSM10

  • Item # 28ME70
  • Mfr. Model # CNMG120408-NM4 WSM10
Diamond Turning Insert, CNMG, 432, NM-WSM10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28ME70
Mfr. Model # CNMG120408-NM4 WSM10
UNSPSC #23171618
Shipping Weight 0.22 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 432
Chip-Breaker NM
Grade WSM10
Insert Application Medium
Workpiece Compatibility Stainless (M), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 1/2"
Insert Thickness 0.1875"
Nose Radius 0.031"
ANSI Number CNMG432-NM4
ISO Number CNMG120408-NM4 WSM10
Insert Material Carbide
Coating PVD
Cutting Direction Neutral
Rake Negative
For Use With Toolholders and Boring Bars
No. of Edges 8
Mounting Style Screw Held
Steel (P) Compatibility No
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions