Check Availability
  • WALTER VALENITE 

    Diamond Turning Insert, CNMG, 431, MP3-WPP10S

  • Item # 28ME29
  • Mfr. Model # CNMG120404-MP3 WPP10S
Diamond Turning Insert, CNMG, 431, MP3-WPP10S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28ME29
Mfr. Model # CNMG120404-MP3 WPP10S
UNSPSC #23171618
Shipping Weight 0.22 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 431
Chip-Breaker MP3
Grade WPP10S
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 1/2"
Insert Thickness 0.1875"
Nose Radius 0.016"
ANSI Number CNMG431-MP3
ISO Number CNMG120404-MP3 WPP10S
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Negative
For Use With Toolholders and Boring Bars
No. of Edges 8
Mounting Style Screw Held
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions