Check Availability
  • WALTER TITEX 

    Solid Carbide Micro Drill Bit, 2.75mm, 0.1083 Decimal Equivalent, 140° Drill Bit Point Angle

  • Item # 29FR60
  • Mfr. Model # A6478TML-2.75
Solid Carbide Micro Drill Bit,  2.75mm, 0.1083 Decimal Equivalent, 140° Drill Bit Point Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29FR60
Mfr. Model # A6478TML-2.75
UNSPSC #27112801
Shipping Weight 0.02 lbs
Country of Origin Germany *
Drill Bit Grouping Micro Drill Bit
Item Micro Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 2.75mm
Decimal Equivalent 0.1083
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiN
Flute Length 31.00mm
Number of Pieces 1
Overall Length 81.00mm
Cutting Direction Right Hand
Grade K30F
Point Type Self-Centering
List Number A6478TML-2.75
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In