Check Availability
  • WALTER TITEX 

    Solid Carbide Micro Drill Bit, 3/32", 0.0938 Decimal Equivalent, 140° Drill Bit Point Angle

  • Item # 29FR52
  • Mfr. Model # A6478TML-3/32IN
Solid Carbide Micro Drill Bit,  3/32", 0.0938 Decimal Equivalent, 140° Drill Bit Point Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29FR52
Mfr. Model # A6478TML-3/32IN
UNSPSC #27112801
Shipping Weight 0.03 lbs
Country of Origin Germany *
Drill Bit Grouping Micro Drill Bit
Item Micro Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/32"
Decimal Equivalent 0.0938
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiN
Flute Length 1.140"
Number of Pieces 1
Overall Length 2.910"
Cutting Direction Right Hand
Grade K30F
Point Type Self-Centering
List Number A6478TML-3/32IN
* This product's country of origin is subject to change

Compliance and Restrictions