This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WALTER TITEX 

    Solid Carbide Micro Drill Bit, 1.45mm, 0.0571 Decimal Equivalent, 140° Drill Bit Point Angle

  • Item # 29FR30
  • Mfr. Model # A6478TML-1.45
Solid Carbide Micro Drill Bit,  1.45mm, 0.0571 Decimal Equivalent, 140° Drill Bit Point Angle

Technical Specifications

Item # 29FR30
Mfr. Model # A6478TML-1.45
UNSPSC #27112801
Shipping Weight 0.02 lbs
Country of Origin Germany *
Drill Bit Grouping Micro Drill Bit
Item Micro Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 1.45mm
Decimal Equivalent 0.0571
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiN
Flute Length 22.00mm
Number of Pieces 1
Overall Length 55.00mm
Cutting Direction Right Hand
Grade K30F
Point Type Self-Centering
List Number A6478TML-1.45
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In