Check Availability
  • WALTER TITEX 

    Solid Carbide Micro Drill Bit, 5/64", 0.0781 Decimal Equivalent, 140° Drill Bit Point Angle

  • Item # 29FM85
  • Mfr. Model # A3378TML-5/64IN
Solid Carbide Micro Drill Bit,  5/64", 0.0781 Decimal Equivalent, 140° Drill Bit Point Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29FM85
Mfr. Model # A3378TML-5/64IN
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin Germany *
Drill Bit Grouping Micro Drill Bit
Item Micro Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/64"
Decimal Equivalent 0.0781
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiN
Flute Length 0.790"
Number of Pieces 1
Overall Length 2.090"
Cutting Direction Right Hand
Grade K30F
Point Type Self-Centering
List Number A3378TML-5/64IN
* This product's country of origin is subject to change

Compliance and Restrictions