Check Availability
Jobber Drill Bit, 14.00mm, Solid Carbide, Uncoated, List Number F2482
  • WALTER TITEX 

    Jobber Drill Bit, 14.00mm, Solid Carbide, Uncoated, List Number F2482

  • Item # 49L867
  • Mfr. Model # F2482-14
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49L867
Mfr. Model # F2482-14
UNSPSC #27112801
Shipping Weight 0.48 lbs
Country of Origin Germany *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 14.00mm
Decimal Equivalent 0.5512
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Coolant Through Yes
Cutting Direction Right Hand
Overall Length 130.00mm
Grade High Performance
Shank Dia. 6.00mm
Flute Length 130.00mm
Point Type Self-Centering
List Number F2482
Standards DIN 6537
Application For Aluminum, Plastics
Number of Pieces 1

* This product's country of origin is subject to change

Compliance and Restrictions