Check Availability
Chucking Reamer,  Carbide,  Bright (Uncoated),  Metric,  8.50mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L846
Mfr. Model # F2482-8.5
UNSPSC #27112801
Shipping Weight 0.18 lbs
Country of Origin Germany *
Item Chucking Reamer
Measurement System Metric
Reamer Size 8.50mm
Decimal Equivalent 0.3346
Shank Dia. 10.00mm
Flute Type Straight
Number of Flutes 6
Flute Length 20.00mm
Spiral Direction Neutral
Coolant Fed Coolant Through
Overall Length 100.00mm
Material - Machining Carbide
Finish - Machining Bright (Uncoated)
Cutting Direction - Machining Right Hand
Size - Decimal 8.50mm (0.3346)
List Number F2482
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In