Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 5.99mm, Solid Carbide, Uncoated, List Number F2481

  • Item # 49L708
  • Mfr. Model # F2481-5.99
Jobber Drill Bit, 5.99mm, Solid Carbide, Uncoated, List Number F2481
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L708
Mfr. Model # F2481-5.99
UNSPSC #27112801
Shipping Weight 0.07 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 5.99mm
Decimal Equivalent 0.2358
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Coolant Through Yes
Cutting Direction Left Hand
Overall Length 75.00mm
Grade High Performance
Shank Dia. 6.00mm
Flute Length 75.00mm
Point Type Self-Centering
List Number F2481
Standards DIN 6537
Application For Aluminum, Plastics
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions