Check Availability
Chucking Reamer, 5.03mm,  Flutes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L704
Mfr. Model # F2481-5.03
UNSPSC #27112801
Shipping Weight 0.06 lbs
Country of Origin Germany *
Item Chucking Reamer
Measurement System Metric
Reamer Size 5.03mm
Decimal Equivalent 0.1980
Shank Dia. 6.00mm
Flute Type Spiral
Number of Flutes 4
Flute Length 12.00mm
Spiral Direction Left Hand
Coolant Fed Coolant Through
Overall Length 75.00mm
Material - Machining Carbide
Finish - Machining Bright (Uncoated)
Cutting Direction - Machining Right Hand
Size - Decimal 5.03mm (0.1980)
List Number F2481
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In