Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 17.50mm, Solid Carbide

  • Item # 49L469
  • Mfr. Model # A1167A-17.5
Jobber Drill Bit, 17.50mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L469
Mfr. Model # A1167A-17.5
UNSPSC #27112801
Shipping Weight 0.62 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 17.50mm
Decimal Equivalent 0.6890
Drill Bit Point Angle 150 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 123.00mm
Grade A
Shank Dia. 17.50mm
Flute Length 84.76mm
Application For Aluminum
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions