Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 12.10mm, Solid Carbide

  • Item # 49L427
  • Mfr. Model # A1167A-12.1
Jobber Drill Bit, 12.10mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L427
Mfr. Model # A1167A-12.1
UNSPSC #27112801
Shipping Weight 0.24 lbs
Country of Origin India *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 12.10mm
Decimal Equivalent 0.4764
Drill Bit Point Angle 150 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 102.00mm
Grade A
Shank Dia. 12.10mm
Flute Length 71.05mm
Application For Aluminum
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions