Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 11.30mm, Solid Carbide

  • Item # 49L041
  • Mfr. Model # A3367-11.3
Jobber Drill Bit, 11.30mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L041
Mfr. Model # A3367-11.3
UNSPSC #27112801
Shipping Weight 0.27 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 11.30mm
Decimal Equivalent 0.4449
Drill Bit Point Angle 130 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 118.00mm
Grade A
Shank Dia. 12.00mm
Flute Length 73.01mm
Application For Cast Iron and Aluminum
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions