Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 23/64", Solid Carbide

  • Item # 49L026
  • Mfr. Model # A3367-23/64IN
Jobber Drill Bit, 23/64", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L026
Mfr. Model # A3367-23/64IN
UNSPSC #27112801
Shipping Weight 0.17 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 23/64"
Decimal Equivalent 0.3594
Drill Bit Point Angle 130 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 4.060"
Grade A
Shank Dia. 10.00mm
Flute Length 2.480"
Application For Cast Iron and Aluminum
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions