Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 5/8", Solid Carbide

  • Item # 29GP35
  • Mfr. Model # A1164TIN-5/8IN
Jobber Drill Bit, 5/8", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GP35
Mfr. Model # A1164TIN-5/8IN
UNSPSC #27112801
Shipping Weight 0.605 lbs
Country of Origin India *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/8"
Decimal Equivalent 0.6250
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 4.530"
Grade TIN
Shank Dia. 5/8"
Flute Length 2.600"
Application For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions