This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WALTER TITEX 

    Jobber Drill Bit, 14.80mm, Solid Carbide

  • Item # 29GP24
  • Mfr. Model # A1164TIN-14.8
Jobber Drill Bit, 14.80mm, Solid Carbide

See alternate products available online.

Technical Specifications

Item # 29GP24
Mfr. Model # A1164TIN-14.8
UNSPSC #27112801
Shipping Weight 0.508 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 14.80mm
Decimal Equivalent 0.5827
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 111.00mm
Grade TIN
Shank Dia. 14.80mm
Flute Length 63.40mm
Application For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Welcome Sign In