This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WALTER TITEX 

    Jobber Drill Bit, 13.90mm, Solid Carbide

  • Item # 29GP14
  • Mfr. Model # A1164TIN-13.9
Jobber Drill Bit, 13.90mm, Solid Carbide

Technical Specifications

Item # 29GP14
Mfr. Model # A1164TIN-13.9
UNSPSC #27112801
Shipping Weight 0.431 lbs
Country of Origin India *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 13.90mm
Decimal Equivalent 0.5472
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 107.00mm
Grade TIN
Shank Dia. 13.90mm
Flute Length 60.95mm
Application For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In