Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 13.50mm, Solid Carbide

  • Item # 29GP10
  • Mfr. Model # A1164TIN-13.5
Jobber Drill Bit, 13.50mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GP10
Mfr. Model # A1164TIN-13.5
UNSPSC #27112801
Shipping Weight 0.406 lbs
Country of Origin India *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 13.50mm
Decimal Equivalent 0.5315
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 107.00mm
Grade TIN
Shank Dia. 13.50mm
Flute Length 60.75mm
Application For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions