This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WALTER TITEX 

    Jobber Drill Bit, 11.20mm, Solid Carbide

  • Item # 29GN84
  • Mfr. Model # A1164TIN-11.2
Jobber Drill Bit, 11.20mm, Solid Carbide

See alternate products available online.

Technical Specifications

Item # 29GN84
Mfr. Model # A1164TIN-11.2
UNSPSC #27112801
Shipping Weight 0.254 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 11.20mm
Decimal Equivalent 0.4409
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 95.00mm
Grade TIN
Shank Dia. 11.20mm
Flute Length 52.60mm
Application For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Welcome Sign In