Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 8.30mm, Solid Carbide

  • Item # 29GM33
  • Mfr. Model # A1163-8.3
Jobber Drill Bit, 8.30mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GM33
Mfr. Model # A1163-8.3
UNSPSC #27112801
Shipping Weight 0.104 lbs
Country of Origin India *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 8.30mm
Decimal Equivalent 0.3268
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 79.00mm
Grade A
Shank Dia. 8.30mm
Flute Length 41.15mm
Application For Non-Ferrous Materials, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions