Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 1.50mm, Solid Carbide

  • Item # 29GL64
  • Mfr. Model # A1163-1.5
Jobber Drill Bit, 1.50mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GL64
Mfr. Model # A1163-1.5
UNSPSC #27112801
Shipping Weight 0.007 lbs
Country of Origin France *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 1.50mm
Decimal Equivalent 0.0591
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 32.00mm
Grade A
Shank Dia. 1.50mm
Flute Length 9.75mm
Application For Non-Ferrous Materials, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions