Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 1.10mm, Solid Carbide

  • Item # 29GK60
  • Mfr. Model # A1263-1.1
Jobber Drill Bit, 1.10mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GK60
Mfr. Model # A1263-1.1
UNSPSC #27112801
Shipping Weight 0.022 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 1.10mm
Decimal Equivalent 0.0433
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 36.00mm
Grade A
Shank Dia. 1.10mm
Flute Length 14.55mm
Application For Non-Ferrous Materials, High-Temperature Alloys
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions