This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WALTER TITEX 

    Jobber Drill Bit, 16.50mm, Solid Carbide

  • Item # 29GH57
  • Mfr. Model # A3279XPL-16.5
Jobber Drill Bit, 16.50mm, Solid Carbide

Technical Specifications

Item # 29GH57
Mfr. Model # A3279XPL-16.5
UNSPSC #27112801
Shipping Weight 0.729 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 16.50mm
Decimal Equivalent 0.6496
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 123.00mm
Grade XPL
Shank Dia. 18.00mm
Flute Length 75.00mm
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In