This item has been discontinued.  For alternate products call 1-800-217-6872.

Jobber Drill Bit

Technical Specifications

Item # 29GG32
Mfr. Model # A3279XPL-1/4IN
UNSPSC #27112801
Shipping Weight 0.094 lbs
Country of Origin France *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/4"
Decimal Equivalent 0.2500
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Fed Non-Coolant Through
Overall Length 3.110"
Grade XPL
Shank Dia. 8.00mm
Flute Length 1.690"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In