Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 3.30mm, Solid Carbide

  • Item # 29GF90
  • Mfr. Model # A3279XPL-3.3
Jobber Drill Bit, 3.30mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GF90
Mfr. Model # A3279XPL-3.3
UNSPSC #27112801
Shipping Weight 0.042 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 3.30mm
Decimal Equivalent 0.1299
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 62.00mm
Grade XPL
Shank Dia. 6.00mm
Flute Length 26.00mm
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions