Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 13/32", Solid Carbide

  • Item # 29GC96
  • Mfr. Model # A3379XPL-13/32IN
Jobber Drill Bit, 13/32", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GC96
Mfr. Model # A3379XPL-13/32IN
UNSPSC #27112801
Shipping Weight 0.292 lbs
Country of Origin France *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 13/32"
Decimal Equivalent 0.4062
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 4.650"
Grade XPL
Shank Dia. 12.00mm
Flute Length 2.870"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions