Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 3.25mm, Solid Carbide

  • Item # 29GC02
  • Mfr. Model # A3379XPL-3.25
Jobber Drill Bit, 3.25mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GC02
Mfr. Model # A3379XPL-3.25
UNSPSC #27112801
Shipping Weight 0.043 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 3.25mm
Decimal Equivalent 0.1280
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 66.00mm
Grade XPL
Shank Dia. 6.00mm
Flute Length 30.00mm
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions