Check Availability
  • WALTER TITEX 

    Jobber Drill Bit, 17.00mm, Solid Carbide, Uncoated, List Number A3487

  • Item # 29FN66
  • Mfr. Model # A3487-17
Jobber Drill Bit, 17.00mm, Solid Carbide, Uncoated, List Number A3487
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29FN66
Mfr. Model # A3487-17
UNSPSC #27112801
Shipping Weight 1.0 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 17.00mm
Decimal Equivalent 0.6693
Drill Bit Point Angle 120 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Coolant Through Yes
Cutting Direction Right Hand
Overall Length 191.00mm
Grade K20F
Shank Dia. 18.00mm
Flute Length 143.00mm
Point Type Self-Centering
List Number A3487
Standards DIN 6537
Application Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys
Depth:Dia. Ratio 8xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions