Check Availability
Chucking Reamer, 9.97mm,  Flutes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L726
Mfr. Model # F2481-9.97
UNSPSC #27112801
Shipping Weight 0.27 lbs
Country of Origin Germany *
Item Chucking Reamer
Measurement System Metric
Reamer Size 9.97mm
Decimal Equivalent 0.3925
Shank Dia. 10.00mm
Flute Type Spiral
Number of Flutes 6
Flute Length 20.00mm
Spiral Direction Left Hand
Coolant Fed Coolant Through
Overall Length 120.00mm
Material - Machining Carbide
Finish - Machining Bright (Uncoated)
Cutting Direction - Machining Right Hand
Size - Decimal 9.97mm (0.3925)
List Number F2481
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In