Check Availability
  • Jobber Length Drill Bits
  • WALTER TITEX 

    8.40mm, Solid Carbide, Jobber Drill Bit, 79.00mm Overall Length

  • Item # 49L389
  • Mfr. Model # A1167A-8.4
8.40mm,  Solid Carbide,  Jobber Drill Bit,  79.00mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L389
Mfr. Model # A1167A-8.4
UNSPSC #27112801
Shipping Weight 0.09 lbs
Country of Origin India *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 8.40mm
Decimal Equivalent 0.3307
Drill Bit Point Angle 150 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright (Uncoated)
Coolant Fed Non-Coolant Through
Overall Length 79.00mm
Grade A
Shank Dia. 8.40mm
Flute Length 52.20mm
Application For Aluminum
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In