Check Availability
  • WALTER TITEX 

    5.00mm Chucking Reamer, Spiral Flute Type, Carbide

  • Item # 49L958
  • Mfr. Model # F4171-5
5.00mm Chucking Reamer, Spiral Flute Type, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L958
Mfr. Model # F4171-5
UNSPSC #23171610
Shipping Weight 0.12 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Right Hand
Cutting Direction Right Hand
Material Carbide
Dimension Type Metric
Decimal Equivalent 0.1969
Size 5.00mm
Number of Flutes 6
Flute Length 23.00mm
Overall Length 133.00mm
Finish Bright (Uncoated)
Shank Size MT1
Chamfer 45 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In