Check Availability
  • Jobber Length Drill Bits
  • WALTER TITEX 

    25.00mm, Solid Carbide, Jobber Drill Bit, 180.00mm Overall Length, XPL Drill Bit Finish

  • Item # 29GF78
  • Mfr. Model # A3979XPL-25
25.00mm,  Solid Carbide,  Jobber Drill Bit,  180.00mm Overall Length,  XPL Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GF78
Mfr. Model # A3979XPL-25
UNSPSC #27112801
Shipping Weight 0.001 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 25.00mm
Decimal Equivalent 0.9843
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish XPL
Coolant Fed Non-Coolant Through
Overall Length 180.00mm
Grade XPL
Shank Dia. 25.00mm
Flute Length 124.00mm
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In