Check Availability
  • WALTER TITEX 

    22.00mm Chucking Reamer, Straight Flute Type, Carbide

  • Item # 49L949
  • Mfr. Model # F4162-22
22.00mm Chucking Reamer, Straight Flute Type, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L949
Mfr. Model # F4162-22
UNSPSC #23171610
Shipping Weight 0.97 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material Carbide
Dimension Type Metric
Decimal Equivalent 0.8661
Size 22.00mm
Number of Flutes 6
Flute Length 64.00mm
Overall Length 237.00mm
Finish Bright (Uncoated)
Shank Size MT2
Chamfer 45 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In