Check Availability
  • Jobber Length Drill Bits
  • WALTER TITEX 

    2.50mm, Solid Carbide, Jobber Drill Bit, 43.00mm Overall Length, TiN Drill Bit Finish

  • Item # 29GM71
  • Mfr. Model # A1164TIN-2.5
2.50mm,  Solid Carbide,  Jobber Drill Bit,  43.00mm Overall Length,  TiN Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GM71
Mfr. Model # A1164TIN-2.5
UNSPSC #27112801
Shipping Weight 0.007 lbs
Country of Origin France *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 2.50mm
Decimal Equivalent 0.0984
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiN
Coolant Fed Non-Coolant Through
Overall Length 43.00mm
Grade TIN
Shank Dia. 2.50mm
Flute Length 15.26mm
Application For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In