Check Availability
  • WALTER TITEX 

    17.00mm Chucking Reamer, Spiral Flute Type, Carbide

  • Item # 49L661
  • Mfr. Model # F2162-17
17.00mm Chucking Reamer, Spiral Flute Type, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L661
Mfr. Model # F2162-17
UNSPSC #23171610
Shipping Weight 0.72 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Right Hand
Cutting Direction Right Hand
Material Carbide
Dimension Type Metric
Decimal Equivalent 0.6693
Size 17.00mm
Number of Flutes 8
Flute Length 52.00mm
Overall Length 175.00mm
Finish Bright (Uncoated)
Shank Size 0.7087"
Chamfer 45 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In