Check Availability
  • WALTER TITEX 

    Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 16.00mm

  • Item # 49L660
  • Mfr. Model # F2162-16
Chucking Reamer,  Carbide,  Bright (Uncoated),  Straight,  Metric,  16.00mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L660
Mfr. Model # F2162-16
UNSPSC #23171610
Shipping Weight 0.61 lbs
Country of Origin Germany *
Item Chucking Reamer
Measurement System Metric
Reamer Size 16.00mm
Decimal Equivalent 0.6299
Shank Type - Machining Straight
Shank Dia. 0.6299"
Flute Type Spiral
Number of Flutes 8
Flute Length 52.00mm
Spiral Direction Right Hand
Coolant Through No
Overall Length 170.00mm
Material - Machining Carbide
Finish - Machining Bright (Uncoated)
Cutting Direction - Machining Right Hand
Chamfer Angle 45 Degrees
Primary Material Application General Purpose
Secondary Material Application General Purpose
Primary Material Application ISO Code K, M, N1, N3, N4, O, P3, S
Secondary Material Application ISO Code H
Reamer Application Through Hole
Material Applications Aluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Size- Decimal 16.00mm (0.6299)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In