Check Availability
  • WALTER TITEX 

    14.00mm Chucking Reamer, Spiral Flute Type, Solid Carbide

  • Item # 49L658
  • Mfr. Model # F2162-14
14.00mm Chucking Reamer, Spiral Flute Type, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L658
Mfr. Model # F2162-14
UNSPSC #23171610
Shipping Weight 0.49 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Right Hand
Cutting Direction Right Hand
Material Solid Carbide
Dimension Type Metric
Decimal Equivalent 0.5512
Size 14.00mm
Number of Flutes 8
Flute Length 47.00mm
Overall Length 160.00mm
Finish Bright
Shank Type Straight
Shank Size 0.6299"
Chamfer 45 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions