Check Availability
  • Jobber Length Drill Bits
  • WALTER TITEX 

    #12, Solid Carbide, Jobber Drill Bit, 62.00mm Overall Length, Bright (Uncoated) Drill Bit Finish

  • Item # 49L353
  • Mfr. Model # A1167A-4.8
#12,  Solid Carbide,  Jobber Drill Bit,  62.00mm Overall Length,  Bright (Uncoated) Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L353
Mfr. Model # A1167A-4.8
UNSPSC #27112801
Shipping Weight 0.02 lbs
Country of Origin India *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #12
Decimal Equivalent 0.1890
Drill Bit Point Angle 150 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright (Uncoated)
Coolant Fed Non-Coolant Through
Overall Length 62.00mm
Grade A
Shank Dia. 4.80mm
Flute Length 37.40mm
Application For Aluminum
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In