Check Availability
  • Jobber Length Drill Bits
  • WALTER TITEX 

    12.20mm, Solid Carbide, Jobber Drill Bit, 102.00mm Overall Length, TiN Drill Bit Finish

  • Item # 29GN96
  • Mfr. Model # A1164TIN-12.2
12.20mm,  Solid Carbide,  Jobber Drill Bit,  102.00mm Overall Length,  TiN Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GN96
Mfr. Model # A1164TIN-12.2
UNSPSC #27112801
Shipping Weight 0.316 lbs
Country of Origin India *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 12.20mm
Decimal Equivalent 0.4803
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiN
Coolant Fed Non-Coolant Through
Overall Length 102.00mm
Grade TIN
Shank Dia. 12.20mm
Flute Length 57.10mm
Application For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In