Check Availability
  • WALTER TITEX 

    11.00mm Chucking Reamer, Straight Flute Type, Solid Carbide

  • Item # 49L942
  • Mfr. Model # F4162-11
11.00mm Chucking Reamer, Straight Flute Type, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49L942
Mfr. Model # F4162-11
UNSPSC #23171610
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material Solid Carbide
Dimension Type Metric
Decimal Equivalent 0.4331
Size 11.00mm
Number of Flutes 6
Flute Length 41.00mm
Overall Length 175.00mm
Finish Bright
Shank Type Morse Taper
Shank Size MT1
Chamfer 45 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions