Check Availability
  • Jobber Length Drill Bits
  • WALTER TITEX 

    10.60mm Solid Carbide Jobber Drill Bit, 102.00mm Overall Length, TiAlN Drill Bit Finish

  • Item # 53AP38
  • Mfr. Model # DC150-03-10.600A1-WJ30RE
10.60mm Solid Carbide Jobber Drill Bit,  102.00mm Overall Length,  TiAlN Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53AP38
Mfr. Model # DC150-03-10.600A1-WJ30RE
UNSPSC #27112801
Shipping Weight 0.256 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 10.60mm
Decimal Equivalent 0.4173
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Spiral
Coolant Fed Coolant Through
Cutting Direction Right Hand
Overall Length 102.00mm
Grade WJ30RE
Shank Dia. 12.00mm
Flute Length 55.00mm
Point Type Split Point
List Number DC150
Application For General Drilling, General Mechanical Engineering
Number of Flutes 2
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov