Check Availability
  • WALTER SURFACE TECHNOLOGIES 

    Anti-Spatter,Drum,55 gal.

  • Item # 49YK13
  • Mfr. Model # 53F258
Anti-Spatter,Drum,55 gal.
Qty
  • Web Price
    $2,425.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49YK13
Mfr. Model # 53F258
UNSPSC #23171501
Shipping Weight 497.25 lbs
Country of Origin Canada *
Item Anti-Spatter
Container Type Drum
Form Liquid
Series E-Weld
Container Size 55 gal.
Base Type Water
Material Water Based
Propellant None
Color White
Net Weight 55 gal.
Application Anti-Spatter For MIG and TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding
Removes With Water
* This product's country of origin is subject to change